Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Needle roller bearing
INA HF0406-KF-A-L564 DRAWN CUP ROLLER CLUTCH
INA HF0406-KF-A-L564 DRAWN CUP ROLLER CLUTCH
Drawn cup roller clutch
References
ina:
HF0406-KF-A-L564
rubix:
274A9686
manufacturer :
0017054400962
ean:
4054364466831
Technical specifications
Inner diameter
4
mm
Outer diameter
8
mm
Width
6
mm
See all Specifications
Product details
Technical specifications
Product details : INA HF0406-KF-A-L564 DRAWN CUP ROLLER CLUTCH
Drawn cup roller clutches HF..-KF, with plastic springs
Technical specifications
Attributes
Logistic Weight
1
g
Inner diameter
4
mm
Outer diameter
8
mm
Width
6
mm
Bearing Clearance
CN
Series
HF..-KF-A
Material
Steel
Sealing
Open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.30
excl. VAT
/
Each
£
8.76
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE ROLLR BEARING NKI10/20
NTN NK70/35R NEEDLE ROLLER BEARING
NTN 1R15X19X20 NEEDLE ROLLER BEARING
INA NA6904-XL RADIAL ROLLER BEARING NA..-XL
SKF NEEDLE THRUST BEARING AXK100135
NTN RNA0-80X100X30 NEEDLE ROLLER BEARING
NTN 8Q-K34X46X51XZW NEEDLE ROLLER BEARING
NTN 1R90X105X35 NEEDLE ROLLER BEARING
INA NA4908-RSR-XL NEEDLE ROLLER BEARING
INA HFL0822-L564 DRAWN CUP ROLLER CLUTCH
NTN RNA0-20X28X26ZW NEEDLE ROLLER BEARING
NTN NK12/16+1R9X12X16 NEEDLE ROLLER BEARING
INA HK0810-B DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS HK TO DIN
SNR B60 ACCESSORIES
NTN RNA0-5X10X8T2 NEEDLE ROLLER BEARING