References
Superseded Ref:NK21/20
INA:NK21/20-XL
Rubix:238A0829
Manufacturer :0507537380000
EAN:4012802733617

Product details : INA NK21/20-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x29x29 mm |
|---|---|
| Logistic Weight | 36 g |
| Inner diameter | 21 mm |
| Outer diameter | 29 mm |
| Width | 20 mm |
| Series | nk..-xl |
| Material | steel |
| Cage | steel |
| Reference speed | 11100 rpm |
| Basic static load, radial - C0r | 25500 N |
| Basic dynamic load, radial - Cr | 19300 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 65.45 excl. VAT
/ 5 pieces
£ 78.54 incl. VAT
- In stock: Next day delivery
