References
INA:HN1816
Rubix:203A8519
Manufacturer :0000368540000
EAN:4054364228439

Product details : INA HN1816 NEEDLE BEARING
Needle roller bearings with drawn bearing cup and open ends HN, full complement needle roller set, to DIN 618-1/ISO 3245
Drawn cup needle roller bearings with open ends HN, full complement needle roller set
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Inner diameter | 18 mm |
| Outer diameter | 24 mm |
| Width | 16 mm |
| Series | hn |
| Reference speed | 7500 rpm |
| Basic static load, radial - C0r | 32500 N |
| Basic dynamic load, radial - Cr | 17000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 34.55 excl. VAT
/ 5 pieces
£ 41.46 incl. VAT
- Delivery usually within ( 7 ) days
