NTN - Needle Roller Bearing - HKS32X39X34-1
Inner diameter | 32 mm |
---|---|
Outer diameter | 39 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 39x39x34 mm |
---|---|
Logistic Weight | 78 g |
Inner diameter | 32 mm |
Outer diameter | 39 mm |
Width | 34 mm |
Bearing Clearance | CN |
Series | HKS |
Sealing | Open |
Usually arrives within 14 working days