Drawn cup needle roller bearing open end
Inner diameter | 35 mm |
---|---|
Outer diameter | 42 mm |
Width | 12 mm |
Logistics dimensions (L x W x H) | 12x42x42 mm |
---|---|
Logistic Weight | 26 g |
Inner diameter | 35 mm |
Outer diameter | 42 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | HK..-B |
Reference speed | 5500 rpm |
Limit speed | 7500 rpm |
Basic static load, radial - C0r | 21300 N |
Basic dynamic load, radial - Cr | 13100 N |
Sealing | Open |
In stock: Next day delivery