NTN - Needle Roller Bearing - NK60/25R+1R55X60X25
Inner diameter | 55 mm |
---|---|
Outer diameter | 72 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 72x72x25 mm |
---|---|
Logistic Weight | 276 g |
Inner diameter | 55 mm |
Outer diameter | 72 mm |
Width | 25 mm |
Bearing Clearance | cn |
Series | nk |
Material | steel |
Cage | steel |
Number of rows | 1 |
Basic static load, radial - C0r | 85000 N |
Basic dynamic load, radial - Cr | 41000 N |
Sealing | open |
Usually arrives within 14 working days