References
NTN:8Q-NK24X36X14
Rubix:205A1383
EAN:4547359672664

Product details : NTN 8Q-NK24X36X14 NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 24 mm |
|---|---|
| Outer diameter | 36 mm |
| Width | 14 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 10.56 excl. VAT
/ Each
£ 12.67 incl. VAT
- Delivery usually within ( 3 ) days
