References
INA:NK12/16-XL
Rubix:235A4606
Manufacturer :0507533120000
EAN:4047643204910

Product details : INA NK12/16-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x19x19 mm |
|---|---|
| Logistic Weight | 23 g |
| Inner diameter | 12 mm |
| Outer diameter | 19 mm |
| Width | 16 mm |
| Series | nk..-xl |
| Material | steel |
| Reference speed | 18400 rpm |
| Basic static load, radial - C0r | 11000 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 9.69 excl. VAT
/ Each
£ 11.63 incl. VAT
- Delivery usually within ( 7 ) days
