Drawn cup needle roller bearing open end
Inner diameter | 50 mm |
---|---|
Outer diameter | 58 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x58x58 mm |
---|---|
Logistic Weight | 76 g |
Inner diameter | 50 mm |
Outer diameter | 58 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | HK..-RS-A |
Basic static load, radial - C0r | 63000 N |
Basic dynamic load, radial - Cr | 31000 N |
Sealing | Open |
Usually arrives within 14 working days