Drawn cup needle roller bearing open end
Inner diameter | 10 mm |
---|---|
Outer diameter | 14 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x14x14 mm |
---|---|
Logistic Weight | 4 g |
Inner diameter | 10 mm |
Outer diameter | 14 mm |
Width | 10 mm |
Bearing Clearance | CN |
Series | HK..-B |
Reference speed | 17400 rpm |
Limit speed | 24300 rpm |
Basic static load, radial - C0r | 5100 N |
Basic dynamic load, radial - Cr | 4400 N |
Sealing | Open |
In stock: Next day delivery