INA RNAO40X55X40 NEEDLE ROLLER BEARING WITHOUT RIBSWITHOUT INNER RING
Needle roller bearing
See technical informationReferences
INA:RNAO40X55X40
Rubix:238A1489
Manufacturer :0000057620000
EAN:4012801601450

Product details : INA RNAO40X55X40 NEEDLE ROLLER BEARING WITHOUT RIBSWITHOUT INNER RING
Ina rnao 40x55x40 needle bearing without inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x55x55 mm |
|---|---|
| Logistic Weight | 275 g |
| Inner diameter | 40 mm |
| Outer diameter | 55 mm |
| Width | 40 mm |
| Series | rnao..-zw-asr1 |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 49.74 excl. VAT
/ Each
£ 59.69 incl. VAT
- Delivery usually within ( 7 ) days
