References
SKF:RNA 4905.2RS
Rubix:100A4711
Manufacturer :21305
EAN:7316577015068

Product details : SKF NEEDLE ROLLER BEARING RNA 4905.2RS
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x42x42 mm |
|---|---|
| Logistic Weight | 62 g |
| Inner diameter | 30 mm |
| Outer diameter | 42 mm |
| Width | 17 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 27.5 N |
| Basic dynamic load, radial - Cr | 21.6 N |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 40.20 excl. VAT
/ Each
£ 48.24 incl. VAT
- Delivery usually within ( 3 ) days
