References
INA:NK68/25-XL
Rubix:238A1929
Manufacturer :0507545640000
EAN:4012802272987

Product details : INA NK68/25-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x82x82 mm |
|---|---|
| Logistic Weight | 239 g |
| Inner diameter | 68 mm |
| Outer diameter | 82 mm |
| Width | 25 mm |
| Series | nk..-xl |
| Material | steel |
| Reference speed | 4250 rpm |
| Basic static load, radial - C0r | 89000 N |
| Basic dynamic load, radial - Cr | 49500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 39.68 excl. VAT
/ Each
£ 47.62 incl. VAT
- In stock: Next day delivery
