INA HN1210 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HN1210
Rubix:238A3786
Manufacturer :0000367900000
EAN:4012802440249

Product details : INA HN1210 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Needle roller bearings with drawn bearing cup and open ends HN, full complement needle roller set, to DIN 618-1/ISO 3245
Drawn cup needle roller bearings with open ends HN, full complement needle roller set
Technical specifications
Attributes
| Logistic Weight | 5,3 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 16 mm |
| Width | 10 mm |
| Series | hn |
| Reference speed | 11300 rpm |
| Basic static load, radial - C0r | 13400 N |
| Basic dynamic load, radial - Cr | 8000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.20 excl. VAT
/ Each
£ 5.04 incl. VAT
- Usually arrives within 14 working days
