Radial roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 100 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x100x100 mm |
---|---|
Logistic Weight | 452 g |
Inner diameter | 80 mm |
Outer diameter | 100 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | RNA..-XL |
Cage | Steel |
Reference speed | 3400 rpm |
Limit speed | 5700 rpm |
Basic static load, radial - C0r | 156000 N |
Basic dynamic load, radial - Cr | 95000 N |
Sealing | Open |
Usually arrives within 14 working days