References
INA:NA4900-XL
Rubix:238A3855
Manufacturer :0506594210000
EAN:4012802273076

Product details : INA NA4900-XL RADIAL ROLLER BEARING
Radial roller bearing NA..-XL
Strengths
Bearing with standard inner ring. Reduced radial clearance. X-Life (XL) series, optimized raceways. Higher load capacity and longer service life.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x22x22 mm |
|---|---|
| Logistic Weight | 24 g |
| Inner diameter | 10 mm |
| Outer diameter | 22 mm |
| Width | 13 mm |
| Series | na..-xl |
| Reference speed | 17300 rpm |
| Basic static load, radial - C0r | 9200 N |
| Basic dynamic load, radial - Cr | 9600 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 16.41 excl. VAT
/ Each
£ 19.69 incl. VAT
- Delivery usually within ( 7 ) days
