References
NTN:1R20X25X17
Rubix:204A4400
EAN:4547359251012

Documents
Product details : NTN 1R20X25X17 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x25x17 mm |
|---|---|
| Logistic Weight | 28 g |
| Inner diameter | 20 mm |
| Outer diameter | 25 mm |
| Width | 17 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.34 excl. VAT
/ Each
£ 4.01 incl. VAT
- Delivery usually within ( 3 ) days
