Needle roller bearing
Inner diameter | 29 mm |
---|---|
Outer diameter | 38 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x38x38 mm |
---|---|
Logistic Weight | 49 g |
Inner diameter | 29 mm |
Outer diameter | 38 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NK..-TV-XL |
Cage | Polyamide |
Reference speed | 8100 rpm |
Limit speed | 15300 rpm |
Basic static load, radial - C0r | 39000 N |
Basic dynamic load, radial - Cr | 27500 N |
Sealing | Open |
In stock: Next day delivery