References
NTN:1R45X50X35
Rubix:204A4498
EAN:4547359252637

Documents
Product details : NTN 1R45X50X35 NEEDLE ROLLER BEARING
Needle roller bearing with inner race
Inner race NTN
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x50x35 mm |
|---|---|
| Logistic Weight | 116 g |
| Inner diameter | 45 mm |
| Outer diameter | 50 mm |
| Width | 35 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.11 excl. VAT
/ Each
£ 9.73 incl. VAT
- Delivery usually within ( 3 ) days
