Needle Roller Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 130 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x130x130 mm |
---|---|
Logistic Weight | 1000 g |
Inner diameter | 100 mm |
Outer diameter | 130 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NKI |
Material | Bearing steel |
Cage | Steel |
Reference speed | 3600 rpm |
Limit speed | 4000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 220 N |
Basic dynamic load, radial - Cr | 96.8 N |
Sealing | Open |
Usually arrives within 14 working days