Drawn cup needle roller bearing open end
Inner diameter | 10 mm |
---|---|
Outer diameter | 14 mm |
Width | 12 mm |
Logistic Weight | 4 g |
---|---|
Inner diameter | 10 mm |
Outer diameter | 14 mm |
Width | 12 mm |
Bearing Clearance | CN |
Series | HK..-RS |
Sealing | Two rubber seals |
In stock: Next day delivery