CAGE A RLX K 81114 TN SKF
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 5 mm |
Logistics dimensions (L x W x H) | 5x42x42 mm |
---|---|
Logistic Weight | 14,4 g |
Inner diameter | 25 mm |
Outer diameter | 42 mm |
Width | 5 mm |
Bearing Clearance | CN |
Series | K |
Cage | Polyamide |
Reference speed | 3200 rpm |
Limit speed | 6300 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 69500 N |
Basic dynamic load, radial - Cr | 25000 N |
Usually arrives within 14 working days