NTN - Needle Roller Bearing - 7E-HMK2230
Inner diameter | 22 mm |
---|---|
Outer diameter | 29 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 29x29x30 mm |
---|---|
Logistic Weight | 51 g |
Inner diameter | 22 mm |
Outer diameter | 29 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | HK |
Material | Steel |
Cage | Steel |
Sealing | Open |
Standard | ISO 15 |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 26.9 N |
Usually arrives within 14 working days