Drawn cup roller clutch
Inner diameter | 12 mm |
---|---|
Outer diameter | 18 mm |
Width | 26 mm |
Logistic Weight | 17,5 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 18 mm |
Width | 26 mm |
Bearing Clearance | cn |
Series | hfl |
Basic static load, radial - C0r | 6700 N |
Basic dynamic load, radial - Cr | 6300 N |
Sealing | open |
In stock: Next day delivery