NTN 1R130X145X42 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R130X145X42
See technical informationSee documentsReferences
NTN:1R130X145X42
Rubix:204A4337
EAN:4547359250312

Documents
Product details : NTN 1R130X145X42 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R130X145X42
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 145x145x42 mm |
|---|---|
| Logistic Weight | 1110 g |
| Inner diameter | 130 mm |
| Outer diameter | 145 mm |
| Width | 42 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 57.05 excl. VAT
/ Each
£ 68.46 incl. VAT
- Delivery usually within ( 3 ) days
