NTN 1R170X185X45 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R170X185X45
See technical informationSee documentsReferences
NTN:1R170X185X45
Rubix:204A4372
EAN:4547359250909

Documents
Product details : NTN 1R170X185X45 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R170X185X45
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 185x185x45 mm |
|---|---|
| Logistic Weight | 1540 g |
| Inner diameter | 170 mm |
| Outer diameter | 185 mm |
| Width | 45 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 77.56 excl. VAT
/ Each
£ 93.07 incl. VAT
- Delivery usually within ( 3 ) days
