NTN - Needle Roller Bearing - RNA6908R
Inner diameter | 48 mm |
---|---|
Outer diameter | 62 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 62x62x40 mm |
---|---|
Logistic Weight | 255 g |
Inner diameter | 48 mm |
Outer diameter | 62 mm |
Width | 40 mm |
Bearing Clearance | cn |
Series | na6900 |
Material | steel |
Cage | steel |
Number of rows | 2 |
Basic static load, radial - C0r | 116000 N |
Basic dynamic load, radial - Cr | 67000 N |
Sealing | open |
Usually arrives within 14 working days