NTN - Needle Roller Bearing - NK32/20R+1R28X32X20
Inner diameter | 28 mm |
---|---|
Outer diameter | 42 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 42x42x20 mm |
---|---|
Logistic Weight | 92 g |
Inner diameter | 28 mm |
Outer diameter | 42 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | nk |
Material | steel |
Cage | steel |
Basic static load, radial - C0r | 37500 N |
Basic dynamic load, radial - Cr | 23500 N |
Sealing | open |
Usually arrives within 14 working days