References
INA:HFLZ101416-L564
Rubix:274A7690
Manufacturer :0016002650962
EAN:4047643183147


Technical specifications
| Inner diameter | 15.875 mm |
|---|---|
| Outer diameter | 22.225 mm |
| Width | 25.4 mm |
Product details : INA HFLZ101416-L564 DRAWN CUP ROLLER CLUTCH
Drawn cup needle roller
Drawn cup roller clutch HFLZ, with bearing
Technical specifications
Attributes
| Logistic Weight | 22,7 g |
|---|---|
| Inner diameter | 15.875 mm |
| Outer diameter | 22.225 mm |
| Width | 25.4 mm |
| Series | hflz |
| Basic static load, radial - C0r | 8500 N |
| Basic dynamic load, radial - Cr | 7400 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 18.38 excl. VAT
/ Each
£ 22.06 incl. VAT
- Delivery usually within ( 7 ) days