Needle roller bearing
Inner diameter | 42 mm |
---|---|
Outer diameter | 52 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x52x52 mm |
---|---|
Logistic Weight | 85 g |
Inner diameter | 42 mm |
Outer diameter | 52 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NK..-XL |
Cage | Steel |
Reference speed | 6200 rpm |
Limit speed | 10900 rpm |
Basic static load, radial - C0r | 49000 N |
Basic dynamic load, radial - Cr | 30000 N |
Sealing | Open |
Usually arrives within 14 working days