NTN - Needle Roller Bearing - NA4922
Inner diameter | 110 mm |
---|---|
Outer diameter | 150 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 150x150x40 mm |
---|---|
Logistic Weight | 2142 g |
Inner diameter | 110 mm |
Outer diameter | 150 mm |
Width | 40 mm |
Bearing Clearance | CN |
Series | NA4900 |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 279000 N |
Basic dynamic load, radial - Cr | 131000 N |
Sealing | Open |
Usually arrives within 14 working days