References
NTN:NA6913R
Rubix:205A5368
EAN:4547359114249

Product details : NTN NA6913R NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole, double-row
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x45 mm |
|---|---|
| Logistic Weight | 864 g |
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 45 mm |
| Series | na6900 |
| Material | steel |
| Cage | steel |
| Number of rows | 2 |
| Basic static load, radial - C0r | 198000 N |
| Basic dynamic load, radial - Cr | 97000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 76.93 excl. VAT
/ Each
£ 92.32 incl. VAT
- Delivery usually within ( 3 ) days
