DREMEL EZ SPEEDCLIC SANDING MANDREL WITH 2 BANDS 2615S407JA
SC407 EZ Speedclic Sanding Mandrel and Sanding Bands
See technical informationSee documentsReferences
Dremel:2615S407JA
Rubix:80024469





Documents
Product details : DREMEL EZ SPEEDCLIC SANDING MANDREL WITH 2 BANDS 2615S407JA
The EZ SpeedClic sanding mandrel & sanding band are ideal for quick material removal. The quick change EZ SpeedClic mandrel enables fast sanding band change. Pull, Place, Push.
Kit Contents
1 EZ SpeedClic™ Sanding Mandrel
1 Sanding Band 13 mm grit 60 (408)
1 Sanding Band 13 mm grit 120 (432)
Kit Contents
1 EZ SpeedClic™ Sanding Mandrel
1 Sanding Band 13 mm grit 60 (408)
1 Sanding Band 13 mm grit 120 (432)
Strengths
ideal for quick material
removal
The quick change EZ SpeedClic mandrel enables fast sanding band
change. Pull, Place, Push
removal
The quick change EZ SpeedClic mandrel enables fast sanding band
change. Pull, Place, Push
Applications
Can be used with Dremel Rotary Tools, Dremel Sanding Bands
Technical specifications
Attributes
| Diameter | 13 mm |
|---|---|
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 7.96 excl. VAT
/ Each
£ 9.55 incl. VAT
- In stock: Next day delivery