DREMEL BRISTLE BRUSH 19MM 403 26150403JA PACK OF 2
SET OF 2 SILK CROWN BRUSHES
See technical informationReferences
Dremel:26150403JA
Rubix:45025782
EAN:8710364070329
Product details : DREMEL BRISTLE BRUSH 19MM 403 26150403JA PACK OF 2
Set of two silk crown brushes
Technical specifications
Attributes
| Rod diameter | 3.2 mm |
|---|---|
| Brush diameter | 19 mm |
Show UNSPSC/ECL@SS
£ 4.61 excl. VAT
/ Each
£ 5.53 incl. VAT
- Usually arrives within 14 working days
