References
Dremel:26150530JA
Rubix:80163842
EAN:8710364070367

Product details : DREMEL 26150530JA 19MM SS BRUSH 3.2MM PK2
Working diameter: 19mm; maximum 15,000 rpm; compatible with all Dremel multi-purpose tools
Technical specifications
Attributes
| Rod diameter | 3.2 mm |
|---|---|
| Brush diameter | 19 mm |
| Holder material | stainless steel |
Show UNSPSC/ECL@SS
£ 8.31 excl. VAT
/ Each
£ 9.97 incl. VAT
- Usually arrives within 14 working days