Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing belt
DREMEL SANDING BANDS NO.408 COARSE 2615040832 PACK OF 6
DREMEL SANDING BANDS NO.408 COARSE 2615040832 PACK OF 6
Sanding tape 13 mm grain 60 (408)
References
dremel:
2615040832
rubix:
5252106
Technical specifications
Grain
Coarse
Width
13
mm
Product details
Technical specifications
Product details : DREMEL SANDING BANDS NO.408 COARSE 2615040832 PACK OF 6
The sanding band allows coarse forming and smoothing of wood and fiberglass, removes rust on metal surfaces and forms rubber surfaces.
Applications
Wood, fiberglass, rust on metal surfaces and form rubber surfaces.
Technical specifications
Attributes
Grain
Coarse
Width
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.35
excl. VAT
/
Each
£
2.82
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 310392 FOX WEDGE 3-1/2 X 1 X 1/4 INCH
ROEBUCK MYD28BT HANDLE 28 X 1.5 INCH ASH MYD BENT TAPER
ROEBUCK 3344K DRAIN CLEAN SPRING 25FT X 1/4
FACOM ABRA BELT 80 V.402A1
ROEBUCK 310391 FOX WEDGE 3-1/2 X 3/4 X 1/4 INCH
ROEBUCK WBTELM17M19 TELESCOPIC 17 X 19MM WHEELBRACE
ROEBUCK 310394 FOX WEDGE 6 X 1 1/2 X 3/8 INCH
ROEBUCK MLK20 MANHOLE COVER LIFTING KEYS 20 INCH 1 PAIR
MONUMENT 1460Y PLUNGER HANDY
PSAT001 10IN WIRE BRUSH
Polishing belt Flexovit 63642586059
ROEBUCK 310390 FOX WEDGE 3-1/2 X 1/2 X 1/4 INCH CARBON STEEL
ROEBUCK 79-050-100 VACUUM PICK UP TOOL
ROEBUCK 1458T FORCE CUP LARGE
ROEBUCK NO 4 WOODMASTER PLANE