References
Dremel:26150538JA
Rubix:80073652
EAN:8710364023066

Product details : DREMEL BRUSH 538 26150538JA
High performance abrasive brush for deburring, cleaning, rust and corrosion removal. Can be used at higher speed than other brushes (max. 20.000 RPM).
Applications
Cleaning;Polishing
Technical specifications
Attributes
| Rod diameter | 3.2 mm |
|---|---|
| Brush diameter | 26 mm |
| Speed | 20000 rpm |
| Wire | nylon |
| Use | aluminium;brass;cast iron;copper;gold;hardened steel;silver;soft metal;stainless steel |
Show UNSPSC/ECL@SS
£ 7.03 excl. VAT
/ Each
£ 8.44 incl. VAT
- Usually arrives within 14 working days