References
Dremel:2615042032
Rubix:80060356
EAN:8710364007431

Technical specifications
| Diameter | 24 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
Product details : DREMEL 420 H/D CUT OFF WHEEL 24MM PK20 2615042032
Dremel 2615042032 420 24mm, 1mm Thick HD Emery Cut Off Wheel
Strengths
- Shank diameter 3.2mm
- Working diameter 24mm
- Maximum working depth 10mm
- Maximum speed 35,000rpm
- Supplied in packs of 20
- Manufacturer's part 2615042032
Applications
For slicing and cutting in metal, wood and plastic. Cut-off wheels make it easy to cut or slot bolts, screws, sheet metal, thin wood and plastic.
Technical specifications
Attributes
| Diameter | 24 mm |
|---|---|
| Thickness | 1 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 3.2 mm |
| Application | for slicing and cutting metal, wood and plastic |
| Shape | round |
| Max speed | 43.98 m/s |
| Series | 420 |
Show UNSPSC/ECL@SS
£ 9.41 excl. VAT
/ Each
£ 11.29 incl. VAT
- In stock: Next day delivery