References
Dremel:2615448632
Rubix:80007599
EAN:8710364012978

Technical specifications
| Outer diameter | 15 mm |
|---|---|
| Clamping range, minimum | 0.8 mm |
| Clamping range, maximum | 3.2 mm |
Product details : DREMEL CHUCK 4486 2615448632
Technical specifications
Attributes
| Outer diameter | 15 mm |
|---|---|
| Clamping range, minimum | 0.8 mm |
| Clamping range, maximum | 3.2 mm |
| Size | 22 |
Show UNSPSC/ECL@SS
£ 12.56 excl. VAT
/ Each
£ 15.07 incl. VAT
- In stock: Next day delivery