Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
DREMEL SC406 EZ SPEEDCLIC STARTER SET 2615S406JC
DREMEL SC406 EZ SPEEDCLIC STARTER SET 2615S406JC
EZ Speedclic: sarter set
References
dremel:
2615S406JC
rubix:
1244144
ean:
8710364042814
Technical specifications
Diameter
38
mm
Thickness
1
mm
See all Specifications
Product details
Technical specifications
Product details : DREMEL SC406 EZ SPEEDCLIC STARTER SET 2615S406JC
SC Mandrel and 2 Metal Cutting Wheels. For cuts in e.g. hardened steel
Technical specifications
Attributes
Diameter
38
mm
Thickness
1
mm
Reaming diameter
3.2
mm
Application
Cutting;Grooving;Trimming
Shape
Round
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.34
excl. VAT
/
Each
£
18.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 66253056375 180 X 1.6 X 31.75 MM 57A60PB25 CUT-OFF WHEEL
ROEBUCK 115X6.0 X 22.23MM GRINDING DISC FOR METALS A30MBF TYPE 27 SING
PFERD 61331432 CUT-OFF WHEEL EHT 125-24 SG STEELOX
DEWALT 125MM DIAMOND BLADE DT3741-XJ
BATTERY GRINDER GRINDING DISC 125MM SINGLE
TYROLIT 41509 CUT-OFF WHEEL 178X2.5X22.23MM PREMIUM PK25
NORTON METAL CUTTING DISC 300X20 66253371693 PK 10
NORTON 66252831454 CUTTING DISC 115X2.5X22.23 PACK 25
NORTON 66252828234 CUTTING DISC
PFERD 65506031 CUT-OFF WHEEL FOR STRAIGHT GRINDER 65X3X10MM
NORTON 66252918925 G/PURPOSE CUTTING DISC 230X1.9X22,23 C46T PK25
NORTON 66252920344-PK25 150X1.6X22.23-T41 NOR-X-TREMESLITTINGDISC PK25
NORTON 66252833258 CUTTING DISC 115 X 1 X 22MM PACK OF 25
NORTON 66252846980 CUTTING DISC ZA46X 125 X 1.6 X 22.23MM T41 PACK 25
GARRYSON 75MM DISC X 0.8MM GMSAF30031