Filter Options
CATEGORIES
  • drill grinder (3)
  • 1Brand
  • huvema
    (3)
  • 3 Product(s) with 3 variant(s):

    Relevance
    brand logobrand logo
    • huvema:HU 30 D-2 (14115)
    • rubix:269A5897
    • manufacturer :14115
    • ean:8718242080972
    brand logo
    • Capacity:26 mm
    • Rotation speed:4400 rpm
    • Height:300 mm
    £ 2,435.88 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • huvema:HU 13 D-2 (14112)
    • rubix:259A9941
    • manufacturer :14112
    • ean:8718242061018
    brand logo
    • Capacity:13 mm
    • Rotation speed:4400 rpm
    • Height:190 mm
    £ 773.18 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • huvema:HU 26 D-2 (14113)
    • rubix:269A5895
    • manufacturer :14113
    • ean:8718242061025
    brand logo
    • Capacity:26 mm
    • Rotation speed:4400 rpm
    • Height:260 mm
    £ 1,752.86 excl. VAT
    / Each
    • Usually arrives within 14 working days