References
Sealey:AK730
Rubix:80036034
Product details : "SEALEY AK730 PREMIER BREAKER BAR 1/2""SQ DRIVE 600MM"
• One of a comprehensive range of Premier Hand Tools, suitable for daily professional use.
• Length: 600mm.
• Hardened and tempered Chrome Vanadium steel bar with high chrome finish.
• Long, slim style handle and spring loaded socket retention.
• Fully replaceable knuckle joint*.
• Lifetime guarantee*.
*Note: Knuckle joints are not covered by the lifetime guarantee and are treated as consumable items.
Technical specifications
Attributes
| Type | drive breaker bar |
|---|
Show UNSPSC/ECL@SS
£ 26.32 excl. VAT
/ Each
£ 31.58 incl. VAT
- In stock: Next day delivery

