Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Pawls, sockets - Accessory / Spare part
ROEBUCK PIN AND RING FOR IMPACT SOCKETS 1/2 INCH
ROEBUCK PIN AND RING FOR IMPACT SOCKETS 1/2 INCH
Ring and safety pin
References
roebuck:
4981764
rubix:
245037
ean:
3660338484261
Technical specifications
Type
safety ring and pin
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK PIN AND RING FOR IMPACT SOCKETS 1/2 INCH
For impact sockets
Technical specifications
Attributes
Type
safety ring and pin
Length
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.68
excl. VAT
/
Each
£
3.22
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
MILWAUKEE 4932479228 SHOCKWAVE IMPACT DUTY SOCKET ADAPTORS - HEX RECEP
FACOM BA.18B IMPACT SOCKET RING 3.5 X 18.0 MM
SEALEY BREAKER BAR 600ML 1/2 INCH SQUARE DRIVE AK730
MILWAUKEE 4932480356 SHOCKWAVE IMPACT DUTY ADAPTOR SET (4PC)
FACOM BA.30B IMPACT SOCKET RING 5.0 X 30.0 MM
ROEBUCK PIN AND RING FOR IMPACT SOCKETS 3/4 INCH 2 PART
BAHCO CLIPS-1/4 METAL CLIPS FOR 1/4IN SOCKETS
STAHLWILLE 59251020 SPARE PART SET FOR RATCHET NO515 517
FACOM BA.36B IMPACT SOCKET RING 5.0 X 36.0 MM
FACOM BA.25B IMPACT SOCKET RING 4.0 X 25.0 MM
BAHCO CLIPS-3/8 METAL CLIPS FOR 3/8IN SOCKETS
FACOM BA.45B IMPACT SOCKET RING 7.0 X 45.0 MM
BAHCO CLIPS-1/2 METAL CLIPS FOR 1/2IN SOCKETS
FACOM R.227B PRO-TWIST SCREWDRIVER NUT STANDARD SPINNER 1/4 INCH
ROEBUCK QCA0808 QUICK CLAMP IMPERIAL ADAPTOR 1/2F X 1/2M