References
Bahco:9550N-SPARE
Rubix:401A5288
EAN:7314150424153



Product details : BAHCO 9550N-SPARE SPARE KIT FOR 9550N RATCHET
Suitable for use with 9550N and 9550N/A 1" ratchets
Contents: 2 pcs
Contents: 2 pcs
Bahco 9550N-SPARE is a spare parts set for 1" ratchets 9550N and 9550N/A. Set of 2 parts for replacement.
Strengths
Spare Part Kit for 9550 N and 9550N/A 1" Ratchet
Technical specifications
Attributes
| Type | bahco 9550n-spare spare kit for 9550n ratchet |
|---|---|
| Size | 1 inch |
Show UNSPSC/ECL@SS
£ 87.42 excl. VAT
/ Each
£ 104.90 incl. VAT
- Delivery usually within ( 14 ) days
