References
Facom:BA.20B
Rubix:395A5228
EAN:3662424085819
Product details : FACOM BA.20B IMPACT SOCKET RING 4.0 X 20.0 MM
Impact socket ring
IMPACT BUSH 4.0 X 20.0 MM
Strengths
•Specially designed to withstand the stresses of impact devices. Special steel and heat treatment ensure high yield strength and high wear resistance
All tools and accessories feature a hole and slot in accordance with ISO 2725 standards. Locking is by means of a through-hole pin and a retaining ring (to be ordered separately). Never use chrome hand sockets on impact tools
All tools and accessories feature a hole and slot in accordance with ISO 2725 standards. Locking is by means of a through-hole pin and a retaining ring (to be ordered separately). Never use chrome hand sockets on impact tools
Technical specifications
Attributes
| Type | 4x20 |
|---|
Show UNSPSC/ECL@SS
£ 0.61 excl. VAT
/ Each
£ 0.73 incl. VAT
- Delivery usually within ( 14 ) days

