Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws
BAHCO PC-6-DRY 6IN DRYWALL SAW
BAHCO PC-6-DRY 6IN DRYWALL SAW
Drywall saw
References
bahco:
PC-6-DRY
rubix:
2518371
ean:
7311518282004
Technical specifications
Length
160
mm
Material
Bi Material
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO PC-6-DRY 6IN DRYWALL SAW
Ideal for cutting holes in drywall material. The sturdy blade with triple edge teeth, ends in a sharp point which together with the comfortable handle makes it the ideal for cutting and shaping.
Technical specifications
Attributes
Logistic Weight
130
g
Length
160
mm
Material
Bi Material
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.45
excl. VAT
/
Each
£
19.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO PC-22-GT9 HANDSAW PROFCUT
98 90 KNIPEX JUNIOR HACKSAW
STANLEY 2-15-288 JETCUT HAND SAW 20IN./500MM 7TPI
STANLEY 2-17-204 FATMAX FLOORBOARD SAW 13TPI 12 INCH
IRWIN RECORD JACK SAW 22 INCH
IRWIN JACK HAND SAW 990 FINE CUT 9T/10P
STANLEY FMHT0-20559 FATMAX FOLDING JAB SAW
STANLEY 2-15-289 JET-CUT 22INCH SAW 7TPI
STANLEY 0-20-092 3 IN 1 SAW
KLEIN TOOLS 725 JAB SAW (L)305 MM
BAHCO 244P-22-U7-HP HANDSAW 22IN U7 1.03MM
STANLEY 2-15-599 JETCUT HAND SAW 20IN./500 11TPI
BAHCO 2700-24-XT7-HP HANDSAW SUPERIOR
IRWIN JACK XPERT 13 INCH FLOORBOARD SAW
"STANLEY STHT20368-1 SHARPCUT GEN 2 22"" / 550MM 7TPI HAND SAW"