DRAPER 82202 VENOM 500MM 12PPI HP HAND SAW

Draper

See technical information
References
Draper:82202
Rubix:382A7505
Manufacturer :82202
EAN:5010559822027
brand logo

Product details : DRAPER 82202 VENOM 500MM 12PPI HP HAND SAW


Saw blades manufactured from high quality 1mm 65Mn carbon steel, that's been correctly hardened, tempered, straightened and stress relieved to ensure the blades strength and straightness. The set of the tooth delivers faster cutting with optimal sawdust removal in both forward and reverse motions. The finely ground blade is coated with an ultra - tough lacquer protecting the blade from corrosion whilst easing friction when sawing. The ergonomic soft grip handle guarantees user comfort, even when used for prolonged periods.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 8.31 excl. VAT
/ Each
£ 9.97 incl. VAT
  • Delivery usually within ( 7 ) days