References
Draper:15088
Rubix:381A8262
Manufacturer :15088
EAN:5010559150885


Technical specifications
| Length | 240 mm |
|---|---|
| Material | hardened and tempered carbon steel |
| Type | pull saw |
Product details : DRAPER 15088 TRI-CUT PULL SAW 240MM
Triple ground pull saw. Manufactured from hardened and tempered carbon steel with a 14TPI bevel tooth design. Attached to a soft grip handle for added user comfort.
Technical specifications
Attributes
| Length | 240 mm |
|---|---|
| Material | hardened and tempered carbon steel |
| Type | pull saw |
| Teeth | 14 mm |
| Cutting capacity | 230 mm |
Show UNSPSC/ECL@SS
£ 7.83 excl. VAT
/ Each
£ 9.40 incl. VAT
- Delivery usually within ( 7 ) days