References
SMC:ASD430FG-02-08S
Rubix:393A2268
Manufacturer :00117949

Documents
Product details : SMC ASD430FG-02-08S DUAL SPEED CONTROLLER
Series ASD, combines a meter-in and meter-out dual speed controller in a single body. The series is available with PT or NPT ports and one-touch fittings are standard. Tamper proof and flat head screwdriver adjustable versions are also available for extra protection against inadvertent operation.
Strengths
Stainless Steel 303
Enables bi-directional flow control
Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 1/8" to Ø 3/8"
Operating Pressure Range: 0.1 to 1 MPa.
Technical specifications
Attributes
| Material | 303 stainless steel;pbt |
|---|---|
| Connection 1 | 8 mm |
| Profile | asd-fg |
| Connection 2 | r 1/4 in |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 43.15 excl. VAT
/ Each
£ 51.78 incl. VAT
- Usually arrives within 14 working days