SMC ASD230FG-M5-04 DUAL SPEED CONTROLLER


Dual - ASD*FG

References
smc:ASD230FG-M5-04
rubix:120A8894
manufacturer :00117944

Product details : SMC ASD230FG-M5-04 DUAL SPEED CONTROLLER


Series ASD, combines a meter-in and meter-out dual speed controller in a single body. The series is available with PT or NPT ports and one-touch fittings are standard. Tamper proof and flat head screwdriver adjustable versions are also available for extra protection against inadvertent operation.

Strengths

Stainless Steel 303 Enables bi-directional flow control Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2 Applicable Tubing O.D.: Ø 4 to Ø 12 mm and Ø 1/8" to Ø 3/8" Operating Pressure Range: 0.1 to 1 MPa.

Technical specifications


Attributes
No attributes to display for this product
£ 30.56 excl. VAT
/ Each
£ 36.67 incl. VAT
  • Delivery usually within ( 21 ) days